No Header, *RIGHT FOOT MARKER*, 3 in W x 8 1/4 in H, Footprint, Glow Vinyl

  • Mfr # 480H04

  • Zoro # G5800827


product price:  $6.79
/ea

Key Features

Legend
*RIGHT FOOT MARKER*
Sign Material
Glow Vinyl
Height
8 1/4 in
Width
3 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480H04
Zoro #
G5800827
UPC #
00194484241377
Country of Origin
United States

Dimensions

Height
8 1/4 in
Width
3 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
*RIGHT FOOT MARKER*
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Footprint
Glow-in-the-Dark
Yes
Operating Temp. Range
-30 Degrees F to 175 Degrees F
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
White
ANSI Compliant
Yes
Header
No Header
Legend Style
Blank
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Legend Color
Black
Sign Legend Text Color
White
Write on Surface
No
Adhesive Type
Acrylic
Sign Legend
Footprint
Sign Header
No Header
Material Properties
Flexible
Metal Detectable
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol
Maximum Service Temperature
175 Degrees F
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Minimum Application Temperature
-30 Degrees F
Average Outdoor Durability
3 yr
Legend Pictogram Description
Footprint
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Sign Mounting Location
Wall
Corrosion Resistant
No
Minimum Service Temperature
-30 Degrees F
Legend Pictogram ID
PADM-128
Chemical Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Sign Legend Background Color
White
Glow In The Dark
Yes
Number of Printed Sides
1
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Footprint, Number of Printed Sides 1, English, Sign Legend Footprint, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.