Shop CONDOR

No Header, STOP KEEP A 3 FOOT CLEARANCE IN FRONT OF THIS EQUIPMENT AT ALL TIMES, 7 in W x 10 in H

  • Mfr # 477L45
  • Zoro # G5787201

product price: 
$
7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
No Header
Legend
STOP KEEP A 3 FOOT CLEARANCE IN FRONT OF THIS EQUIPMENT AT ALL TIMES
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
477L45
Zoro #
G5787201
UPC #
-
Country of Origin
United States
Item
Traffic Sign
Header
No Header
Legend
STOP KEEP A 3 FOOT CLEARANCE IN FRONT OF THIS EQUIPMENT AT ALL TIMES
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(1)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Red, White
Double-Sided
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Text Color
Red, White
Material Properties
Rigid
Sign Header
No Header
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(1)
Write on Surface
No
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PADM-63
Protective Coating
Clear Liquid Laminate
Legend Pictogram Description
Stop, Person
Sign Legend
Stop Keep A 3 Foot Clearance In Front Of This Equipment At All Times
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Chemical Resistant
Yes
Mirror Print
No
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Black
Sign Format
Other Format
Graffiti Resistant
Yes
Glow In The Dark
No
Product Type
Safety Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Keep A 3 Foot Clearance In Front Of This Equipment At All Times, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.