No Header, STOP KEEP A 3 FOOT CLEARANCE IN FRONT OF THIS EQUIPMENT AT ALL TIMES, 7 in W x 10 in H

  • Mfr # 477L47

  • Zoro # G5797631


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
No Header
Legend
STOP KEEP A 3 FOOT CLEARANCE IN FRONT OF THIS EQUIPMENT AT ALL TIMES
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477L47
Zoro #
G5797631
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
No Header
Legend
STOP KEEP A 3 FOOT CLEARANCE IN FRONT OF THIS EQUIPMENT AT ALL TIMES
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(1)
Double-Sided
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Red, White
OSHA Compliant
Yes
Sign Legend Text Color
Red, White
Corrosion Resistant
No
Sign Header
No Header
Sign Legend Background Color
Black
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Stop, Person
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(1)
Adhesive Type
Acrylic
Graffiti Resistant
No
Number of Printed Sides
1
Legend Pictogram ID
PADM-63
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend
Stop Keep A 3 Foot Clearance In Front Of This Equipment At All Times
Write on Surface
No
State Specific Sign
No
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Glow In The Dark
No
Protective Coating
No Protective Coating
Mirror Print
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Keep A 3 Foot Clearance In Front Of This Equipment At All Times, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.