Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, Stop Look Out For Forklifts, 18" W x 18" H, Octagon, Aluminum

  • Mfr # 476N37

  • Zoro # G5769747


product price: $41.15
/ea

Key Features

Header
No Header
Legend
Stop Look Out For Forklifts
Width
18"
Height
18"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476N37
Zoro #
G5769747
UPC #
00194484143275
Country of Origin
United States

Dimensions

Width
18"
Height
18"
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Stop Look Out For Forklifts Sign
Header
No Header
Legend
Stop Look Out For Forklifts
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Legend Pictogram Description
Forklift
ANSI 969 Compliant
No
Sign Legend
Stop Look Out For Forklifts
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
State Specific Sign
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Format
Other Format
Legend Pictogram ID
PPIC-131
ANSI Standards
ANSI Z535
Sign Legend Background Color
Red, White
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Look Out For Forklifts, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.