Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, Stop Look Out For Forklifts, 18" W x 18" H, Octagon, Vinyl

  • Mfr # 476N41

  • Zoro # G5877133


product price: $8.29
/ea

Key Features

Header
No Header
Legend
Stop Look Out For Forklifts
Width
18"
Height
18"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476N41
Zoro #
G5877133
UPC #
00194484192037
Country of Origin
United States

Dimensions

Width
18"
Height
18"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Stop Look Out For Forklifts Sign
Header
No Header
Legend
Stop Look Out For Forklifts
Sign Shape
Octagon
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
ANSI 969 Compliant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Background Color
Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Glow In The Dark
No
Graffiti Resistant
No
Legend Pictogram ID
PPIC-131
Legend Pictogram Description
Forklift
Sign Legend
Stop Look Out For Forklifts
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Corrosion Resistant
No
Includes Mounting Hardware
No
Mirror Print
No
Adhesive Type
Acrylic
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Look Out For Forklifts, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.