Zoro Homepage

No Header, STOP THINK OBSERVE PROCEED, 24 in W x 24 in H, Octagon, Polyethylene

  • Mfr # 478Y22

  • Zoro # G5816251


product price: $29.89
/ea

Key Features

Legend
STOP THINK OBSERVE PROCEED
Sign Material
Polyethylene
Height
24 in
Width
24 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Y22
Zoro #
G5816251
UPC #
00194484224851
Country of Origin
United States

Dimensions

Height
24 in
Width
24 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Think Observe Proceed, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.