Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, STOP THINK OBSERVE PROCEED, 24 in W x 24 in H, Octagon, Vinyl

  • Mfr # 478Y24

  • Zoro # G5825388


product price: $17.09
/ea

Key Features

Legend
STOP THINK OBSERVE PROCEED
Sign Material
Vinyl
Height
24 in
Width
24 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478Y24
Zoro #
G5825388
UPC #
00194484224875
Country of Origin
United States

Dimensions

Height
24 in
Width
24 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
STOP THINK OBSERVE PROCEED
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Octagon
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Header
No Header
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
Red
Legend Color
White
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Legend
Stop Think Observe Proceed
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Background Color
Red
Write on Surface
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Format
Other Format
Adhesive Style
Permanent
Graffiti Resistant
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Think Observe Proceed, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.