Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, WHEELCHAIR SYMBOL, 6 in W x 6 in H, Square, Modified Acrylic

  • Mfr # 486G52

  • Zoro # G6260191


product price: $65.39
/ea

Key Features

Legend
WHEELCHAIR SYMBOL
Sign Material
Modified Acrylic
Height
6 in
Width
6 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G52
Zoro #
G6260191
UPC #
00194484288525
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.06 in
Depth
3/50 in

Details

Item
Safety Sign
Legend
WHEELCHAIR SYMBOL
Sign Material
Modified Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
Yes
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
Black
Operating Temp. Range
-4 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol
Header
No Header
Includes
Double-Sided Adhesive Foam Mounting Tape
Legend Color
White
Sign Legend Text Color
White
Graffiti Resistant
No
Sign Mounting Location
Wall
Minimum Application Temperature
0 Degrees F
Legend Pictogram Description
Wheelchair
Chemical Resistant
No
State Specific Sign
No
Legend Pictogram ID
PADM-45
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
ANSI 969 Compliant
No
Includes Mounting Hardware
Yes
Average Outdoor Durability
Not Rated
Metal Detectable
No
Mirror Print
No
Sign Legend Style
Symbol
Glow In The Dark
No
Sign Legend
(Wheelchair)
Sign Header Text Color
No Header
Minimum Service Temperature
0 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Black
Abrasion Resistant
No
Corrosion Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
120 Degrees F
Material Properties
Rigid
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Sign Header
No Header
Product Type
ADA Braille Facility Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Legend (Wheelchair), Sign Legend Background Color Black, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.