Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, WI-FI AVAILABLE HERE, 5 1/4 in W x 6 1/4 in H, Vertical Rectangle, Aluminum

  • Mfr # 486Y88

  • Zoro # G6305588


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Legend
WI-FI AVAILABLE HERE
Sign Material
Aluminum
Height
6 1/4 in
Width
5 1/4 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Y88
Zoro #
G6305588
UPC #
00194484297534
Country of Origin
United States

Dimensions

Height
6 1/4 in
Width
5 1/4 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
WI-FI AVAILABLE HERE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
Orange, White
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Blue, White
Sign Legend Text Color
Blue, White
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header
No Header
Sign Legend Background Color
Orange, White
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Metal Detectable
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Anti-Slip Surface
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Sign Legend
Wi-Fi Available Here
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Write on Surface
No
Mirror Print
No
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wi-Fi Available Here, Sign Legend Background Color Orange, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.