Zoro Homepage

No Header, WOMEN/DAMAS, 20 in W x 14 in H, Horizontal Rectangle, Polyethylene

  • Mfr # 473Y86

  • Zoro # G5563387


product price: $16.99
/ea

Key Features

Legend
WOMEN/DAMAS
Sign Material
Polyethylene
Height
14 in
Width
20 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473Y86
Zoro #
G5563387
UPC #
00194484127718
Country of Origin
United States

Dimensions

Height
14 in
Width
20 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Restroom Sign
Legend
WOMEN/DAMAS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
Printed Language
English, Spanish
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Glow In The Dark
No
Includes Mounting Hardware
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Mounting Pattern
4 Corner
Metal Detectable
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Mirror Print
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Legend
Women/Damas
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Women/Damas, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.