This item is Discontinued.

Condor NO JEWELRY NO PIERCINGS NO EXPOSED CUTS BEYOND THIS POINT, 10 in W x 14 in H, Aluminum, 486Z47 486Z47

This item is Discontinued.

Condor

NO JEWELRY NO PIERCINGS NO EXPOSED CUTS BEYOND THIS POINT, 10 in W x 14 in H, Aluminum, 486Z47 (Discontinued)

Mfr # 486Z47
Zoro # G6304562
UPC # 00194484298098
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486Z47
Zoro #
G6304562
UPC #
00194484298098
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
NO JEWELRY NO PIERCINGS NO EXPOSED CUTS BEYOND THIS POINT
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Header
Notice
Sign Background Color
White
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Metal Detectable
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Glow In The Dark
No
Anti-Slip Surface
No
Mirror Print
No
Mounting Pattern
4 Corner
State Specific Sign
No
Chemical Resistant
Yes
Material Properties
Rigid
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header
Notice
Includes Mounting Hardware
No
Sign Legend
No Jewelry No Piercings No Exposed Cuts Beyond This Point
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Sign Legend Style
Text
Sign Header Style
Text
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Jewelry No Piercings No Exposed Cuts Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.