Zoro Homepage

No Parking Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, Spanish

  • Mfr # 485K38

  • Zoro # G6277070


product price: $23.09
/ea

Key Features

Header
Notice
Legend
No Estacionamiento
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485K38
Zoro #
G6277070
UPC #
00194484275945
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
Notice
Legend
No Estacionamiento
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.176(a); OSHA 29 CFR 1926.250(a)(3)
Indoor/Outdoor Usage
Outdoor
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr.
Includes Cross-Braces
No
Holes on 1 in. Centers
No
Sign Properties
Rigid
Sign Header Text Color
White
Sign Legend Style
Text
Sign Legend
No Estacionamiento
MUTCD Compliant Sign
No
Number of Printed Sides
1
Sign Header
Aviso
Sign Mounting Hardware Included
No
State Specific Sign
No
Sign Header Background Color
Blue
Protective Coating
Clear Liquid Laminate
Material Properties
Roll Up

Description

No Parking Sign, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language Spanish, Sign Shape Horizontal Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products