Zoro Homepage

No Parking Sign, 10" W, 14" H, English, Polyethylene, White

  • Mfr # 478C92

  • Zoro # G5819009


product price: $11.09
/ea
Sold in multiples of 2 for $22.18

Key Features

Header
Notice
Legend
No Parking
Width
10"
Height
14"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478C92
Zoro #
G5819009
UPC #
00194484210830
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.055 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
Notice
Legend
No Parking
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1926.601
Header Background Color
Blue
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Sign Legend
No Parking
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr.
MUTCD Compliant Sign
No
Sign Header Background Color
Blue
Holes on 1 in. Centers
No
Sign Header
Notice
State Specific Sign
No
Sign Legend Style
Symbol, Text
Number of Printed Sides
1
Sign Header Text Color
White
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Material Properties
Roll Up

Description

No Parking Sign, Height 14 in, Width 10 in, Sign Material Polyethylene, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.