Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Parking Sign, 10" x 14, 478C85

  • Mfr # 478C85

  • Zoro # G5800413


product price: $11.49
/ea

Key Features

Header
Notice
Legend
No Parking
Width
14"
Height
10"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478C85
Zoro #
G5800413
UPC #
00194484210779
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
Notice
Legend
No Parking
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1926.601
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Legend Style
Symbol and Text
Header Background Color
Blue
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Outdoor
Sign Header Text Color
White
MUTCD Compliant Sign
No
Sign Header Background Color
Blue
Protective Coating
Clear Liquid Laminate
Includes Cross-Braces
No
Sign Legend
No Parking
Number of Printed Sides
1
Sign Legend Style
Symbol, Text
Sign Properties
Rigid
State Specific Sign
No
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
No
Average Outdoor Durability
1 to 3 yr.
Sign Header
Notice
Material Properties
Roll Up

Description

No Parking Sign, Height 10 in, Width 14 in, Sign Material Polyethylene, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.