Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Parking Sign, 10" x 7, 477Z78

  • Mfr # 477Z78

  • Zoro # G5791368


product price: $13.69
/ea

Key Features

Header
No Header
Legend
No Parking/No Estacionamiento
Width
7"
Height
10"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477Z78
Zoro #
G5791368
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.032 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
No Parking/No Estacionamiento
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32, OSHA 29 CFR 1926.601
Sign Legend Color
Red
Double-Sided
No
Sign Legend Text Color
Red
State Specific Sign
No
Average Outdoor Durability
5 yr.
Number of Printed Sides
1
Holes on 1 in. Centers
No
Includes Cross-Braces
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Outdoor
Sign Legend
No Parking/No Estacionamiento
Sign Mounting Hardware Included
No
Sign Header
No Header
MUTCD Compliant Sign
No
Sign Legend Style
Text
Sign Properties
Rigid
Material Properties
Roll Up

Description

No Parking Sign, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Spanish, Sign Shape Vertical Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.