No Parking Sign, 14" Height, 10" Width, Vinyl, Vertical Rectangle, English
Mfr # 477X73
Zoro # G5869007
product price: $4.99
/eaSold in multiples of 3 for $14.97
Key Features
Header
No Header
Legend
No Parking
Width
10"
Height
14"
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477X73
Zoro #
G5869007
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.004 in
Description
No Parking Sign, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.