No Parking Sign, 14" W, 20" H, English, Spanish, Aluminum, White

  • Mfr # 478C97

  • Zoro # G5831609


product price:  $38.89
/ea

Key Features

Header
Notice
Legend
NO PARKING/NO ESTACIONAMIENTO
Width
14"
Height
20"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478C97
Zoro #
G5831609
UPC #
00194484210878
Country of Origin
United States

Dimensions

Width
14"
Height
20"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Parking Sign
Header
Notice
Legend
NO PARKING/NO ESTACIONAMIENTO
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.601
Double-Sided
No
Header Background Color
Blue
Legend Style
Text
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Sign Legend
No Parking/No Estacionamiento
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Glow In The Dark
No
Sign Header
Notice/Aviso
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Material Properties
Rigid
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Text Color
White
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.601
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Parking/No Estacionamiento, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.