Zoro Homepage

No Parking Sign, 14" W, 20" H, English, Spanish, Plastic, White

  • Mfr # 478D02

  • Zoro # G5812243


product price: $16.99
/ea

Key Features

Header
Notice
Legend
NO PARKING/NO ESTACIONAMIENTO
Width
14"
Height
20"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478D02
Zoro #
G5812243
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
20"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Parking Sign
Header
Notice
Legend
NO PARKING/NO ESTACIONAMIENTO
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1926.601
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Metal Detectable
No
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Style
Text
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Material Properties
Rigid
Sign Header
Notice/Aviso
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.601
Mirror Print
No
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Sign Legend
No Parking/No Estacionamiento
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Parking/No Estacionamiento, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.