No Parking Sign, 14" W, 20" H, English, Spanish, Vinyl, White

  • Mfr # 478D05

  • Zoro # G5782697


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Header
Notice
Legend
NO PARKING/NO ESTACIONAMIENTO
Width
14"
Height
20"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478D05
Zoro #
G5782697
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
20"
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Parking Sign
Header
Notice
Legend
NO PARKING/NO ESTACIONAMIENTO
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1926.601
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Metal Detectable
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.601
Mirror Print
No
Corrosion Resistant
No
Sign Header Text Color
White
Material Properties
Flexible
Number of Printed Sides
1
State Specific Sign
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Style
Text
Sign Header Background Color
Blue
Chemical Resistant
No
Sign Legend
No Parking/No Estacionamiento
Sign Format
Traditional OSHA
Sign Header
Notice/Aviso
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Parking/No Estacionamiento, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.