Zoro Homepage

No Parking Sign, 14" x 10, 478C89

  • Mfr # 478C89

  • Zoro # G5889359


product price: $22.49
/ea

Key Features

Header
Notice
Legend
No Parking
Width
10"
Height
14"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478C89
Zoro #
G5889359
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.032 in
Mounting Hole Dia.
0.375 in

Description

No Parking Sign, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.