Zoro Homepage

No Parking Sign, 36" Height, 6" Width, Plastic, Vertical Rectangle, English

  • Mfr # 487D06

  • Zoro # G6551531


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
No Parking
Width
6"
Height
36"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487D06
Zoro #
G6551531
UPC #
-
Country of Origin
United States

Dimensions

Width
6"
Height
36"
Thickness
6 in
Diameter
6 in

Description

Traffic Sign, Sign Legend No Parking, Sign Legend Style Text, Sign Legend Text Color White, Sign Background Color Red, Sign Header No Header, Retroreflective Grade Engineer Grade

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.