Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Parking Sign, 7 in Height, 10 in Width, Polyethylene, Horizontal Rectangle, Spanish

  • Mfr # 485K39

  • Zoro # G6247208


product price: $6.59
/ea
Sold in multiples of 3 for $19.77

Key Features

Header
Notice
Legend
No Estacionamiento
Height
7 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485K39
Zoro #
G6247208
UPC #
00194484275952
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
Notice
Legend
No Estacionamiento
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.176(a); OSHA 29 CFR 1926.250(a)(3)
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Liquid Laminate
Includes Cross-Braces
No
Sign Legend
No Estacionamiento
Holes on 1 in. Centers
No
Sign Mounting Hardware Included
No
Number of Printed Sides
1
MUTCD Compliant Sign
No
Sign Header
Aviso
State Specific Sign
No
Sign Header Text Color
White
Sign Legend Style
Text
Sign Properties
Rigid
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 3 yr.
Material Properties
Roll Up

Description

No Parking Sign, Height 7 in, Width 10 in, Sign Material Polyethylene, Sign Mounting Style Mounting Holes, Printed Language Spanish, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.