Zoro Homepage

No Parking Sign, 7" W, 10" H, English, Polyethylene, White

  • Mfr # 478C91

  • Zoro # G5844741


product price: $6.69
/ea
Sold in multiples of 3 for $20.07

Key Features

Header
Notice
Legend
No Parking
Width
7"
Height
10"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478C91
Zoro #
G5844741
UPC #
00194484210823
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.055 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
Notice
Legend
No Parking
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Header Background Color
Blue
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1926.601
Header Legend Color
White
Indoor/Outdoor Usage
Outdoor
Sign Legend Text Color
Black, Red
Number of Printed Sides
1
Sign Legend
No Parking
Sign Header
Notice
State Specific Sign
No
MUTCD Compliant Sign
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Includes Cross-Braces
No
Sign Properties
Rigid
Sign Mounting Hardware Included
No
Sign Legend Style
Symbol, Text
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 3 yr.
Holes on 1 in. Centers
No
Material Properties
Roll Up

Description

No Parking Sign, Height 10 in, Width 7 in, Sign Material Polyethylene, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.