Zoro Homepage

No Parking Sign, 7" x 10, 477X91

  • Mfr # 477X91

  • Zoro # G5851303


product price: $3.99
/ea
Sold in multiples of 4 for $15.96

Key Features

Header
No Header
Legend
No Parking
Width
10"
Height
7"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477X91
Zoro #
G5851303
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004 in

Details

Item
No Parking Sign
Header
No Header
Legend
No Parking
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.601
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Text
Sign Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor
Holes on 1 in. Centers
No
Protective Coating
No Protective Coating
MUTCD Compliant Sign
No
Number of Printed Sides
1
Sign Legend
No Parking
Includes Cross-Braces
No
Average Outdoor Durability
2 yr.
Sign Mounting Hardware Included
No
Sign Header
No Header
Sign Legend Style
Text
Sign Properties
Roll Up
State Specific Sign
No
Material Properties
Roll Up

Description

No Parking Sign, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.