Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NO PETS, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 485L83

  • Mfr # 485L83

  • Zoro # G6289129


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Legend
NO PETS
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485L83
Zoro #
G6289129
UPC #
00194484277352
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
NO PETS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
Local and State "Leash" Law
Header
No Header
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
Legend Style
Symbol and Text
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Material Properties
Rigid
Write on Surface
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Format
Other Format
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Sign Legend Background Color
White
State Specific Sign
No
Sign Legend
No Pets
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Pets, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.