Zoro Homepage

NO PETS, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 485L86

  • Mfr # 485L86

  • Zoro # G6280150


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
NO PETS
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485L86
Zoro #
G6280150
UPC #
00194484277383
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
NO PETS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
No
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
White
OSHA Compliant
No
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
Local and State "Leash" Law
Legend Color
Black
Sign Legend Text Color
Black, Red
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Sign Header
No Header
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Write on Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Material Properties
Flexible
Sign Legend
No Pets
Sign Format
Other Format
Glow In The Dark
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Adhesive Type
Acrylic
Mirror Print
No
Number of Printed Sides
1
Graffiti Resistant
No
Metal Detectable
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Pets, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.