NO PETS, 12 in W x 18 in H, Vertical Rectangle, Aluminum, 485L81

  • Mfr # 485L81

  • Zoro # G6290431


product price: $31.29
/ea

Key Features

Legend
NO PETS
Sign Material
Aluminum
Height
18 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485L81
Zoro #
G6290431
UPC #
00194484277338
Country of Origin
United States

Dimensions

Height
18 in
Width
12 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
NO PETS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
ANSI Compliant
No
Header
No Header
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
Local and State "Leash" Law
OSHA Compliant
No
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Rigid
ANSI 969 Compliant
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Header
No Header
Legend Pictogram Description
No Dog Walking
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
No Pets
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Write on Surface
No
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Number of Printed Sides
1
Legend Pictogram ID
PPIC-265
Metal Detectable
No
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Pets, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.