NO PETS, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 485L79

  • Mfr # 485L79

  • Zoro # G6304650


product price: $13.15
/ea

Key Features

Legend
NO PETS
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485L79
Zoro #
G6304650
UPC #
00194484277314
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
NO PETS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
No
ANSI Compliant
No
Standards
Local and State "Leash" Law
Header
No Header
Printed Language
English
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black, Red
Sign Format
Other Format
Sign Legend
No Pets
Mirror Print
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Write on Surface
No
Number of Printed Sides
1
State Specific Sign
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Material Properties
Rigid
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Pets, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.