Zoro Homepage

NO PETS, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 485L85

  • Mfr # 485L85

  • Zoro # G6272380


product price: $3.89
/ea

Key Features

Legend
NO PETS
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485L85
Zoro #
G6272380
UPC #
00194484277376
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
NO PETS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
No
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
No
Printed Language
English
Header
No Header
Standards
Local and State "Leash" Law
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Flexible
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Legend Pictogram Description
No Dog Walking
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Write on Surface
No
Chemical Resistant
No
Number of Printed Sides
1
Legend Pictogram ID
PPIC-265
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Legend
No Pets
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Pets, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products