Zoro Homepage

NO PETS ALLOWED, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 485L77

  • Mfr # 485L77

  • Zoro # G6315187


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
NO PETS ALLOWED
Sign Material
Vinyl
Height
14 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485L77
Zoro #
G6315187
UPC #
00194484277291
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
NO PETS ALLOWED
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
No
Header
No Header
Standards
Local and State "Leash" Law
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
OSHA Compliant
No
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green, Red
Glow In The Dark
No
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-247
Mirror Print
No
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Dog
Graffiti Resistant
No
State Specific Sign
No
Metal Detectable
No
Sign Header
No Header
Write on Surface
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend
No Pets Allowed
Includes Mounting Hardware
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Pets Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.