Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NO PETS ALLOWED, 12 in W x 18 in H, Vertical Rectangle, Aluminum, 485L71

  • Mfr # 485L71

  • Zoro # G6246410


product price: $31.29
/ea

Key Features

Legend
NO PETS ALLOWED
Sign Material
Aluminum
Height
18 in
Width
12 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485L71
Zoro #
G6246410
UPC #
00194484277246
Country of Origin
United States

Dimensions

Height
18 in
Width
12 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
NO PETS ALLOWED
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Printed Language
English
Header
No Header
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
No
OSHA Compliant
No
Standards
Local and State "Leash" Law
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green, Red
Material Properties
Rigid
Glow In The Dark
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Legend Pictogram Description
Dog
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Metal Detectable
No
Number of Printed Sides
1
Legend Pictogram ID
PPIC-297
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
No Pets Allowed
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Pets Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.