Zoro Homepage

NO PETS ALLOWED, 5 in W x 7 in H, Vertical Rectangle, Vinyl, 485L75

  • Mfr # 485L75

  • Zoro # G6294622


product price: $2.49
/ea

Key Features

Legend
NO PETS ALLOWED
Sign Material
Vinyl
Height
7 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485L75
Zoro #
G6294622
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
NO PETS ALLOWED
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
No
Legend Style
Symbol and Text
Standards
Local and State "Leash" Law
OSHA Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Printed Language
English
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green, Red
Glow In The Dark
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Includes Mounting Hardware
No
Sign Legend
No Pets Allowed
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Metal Detectable
No
Legend Pictogram ID
PPIC-247
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Header
No Header
Mirror Print
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
State Specific Sign
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Corrosion Resistant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
Legend Pictogram Description
Dog
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Pets Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.