Shop CONDOR

NO PETS ALLOWED, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 485L72

  • Mfr # 485L72
  • Zoro # G6308351

product price: 
$
6.49
/ea

Key Features

Legend
NO PETS ALLOWED
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485L72
Zoro #
G6308351
UPC #
00194484277253
Country of Origin
United States
Item
Safety Sign
Legend
NO PETS ALLOWED
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
No
Standards
Local and State "Leash" Law
Legend Style
Symbol and Text
OSHA Compliant
No
Sign Background Color
White
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Legend Color
Green
Sign Legend Text Color
Green, Red
Material Properties
Rigid
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Mirror Print
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Legend
No Pets Allowed
Sign Header
No Header
Corrosion Resistant
Yes
Legend Pictogram Description
Dog
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PPIC-247
Sign Legend Background Color
White
State Specific Sign
No
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Pets Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.