Zoro Homepage

NO PETS ALLOWED, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 485L76

  • Mfr # 485L76

  • Zoro # G6291308


product price: $3.89
/ea

Key Features

Legend
NO PETS ALLOWED
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485L76
Zoro #
G6291308
UPC #
00194484277284
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
NO PETS ALLOWED
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Header
No Header
OSHA Compliant
No
Legend Style
Symbol and Text
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
No
Standards
Local and State "Leash" Law
Legend Color
Green
Sign Legend Text Color
Green, Red
Material Properties
Flexible
Glow In The Dark
No
Write on Surface
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header
No Header
Corrosion Resistant
No
Legend Pictogram ID
PPIC-247
Chemical Resistant
No
Sign Legend
No Pets Allowed
Legend Pictogram Description
Dog
Protective Coating
No Protective Coating
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Mirror Print
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Adhesive Style
Permanent
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Pets Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.