NO PETS ALLOWED IN PLAYGROUND AREA, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 485L67

  • Mfr # 485L67

  • Zoro # G6268022


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Legend
NO PETS ALLOWED IN PLAYGROUND AREA
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485L67
Zoro #
G6268022
UPC #
00194484277208
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
NO PETS ALLOWED IN PLAYGROUND AREA
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
No Header
Printed Language
English
Standards
Local and State "Leash" Law
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black, Red
ANSI 969 Compliant
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Mirror Print
No
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
No
Sign Legend
No Pets Allowed In Playground Area
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Corrosion Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Sign Header
No Header
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Pets Allowed In Playground Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.