NO PETS ALLOWED IN PLAYGROUND AREA, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 485L60

  • Mfr # 485L60

  • Zoro # G6287738


product price:  $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Legend
NO PETS ALLOWED IN PLAYGROUND AREA
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485L60
Zoro #
G6287738
UPC #
00194484277130
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
NO PETS ALLOWED IN PLAYGROUND AREA
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
No
Sign Background Color
White
Printed Language
English
ANSI Compliant
No
Standards
Local and State "Leash" Law
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Rigid
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Legend
No Pets Allowed In Playground Area
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
ANSI 969 Compliant
No
State Specific Sign
No
Legend Pictogram Description
Dog
Metal Detectable
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Header
No Header
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Background Color
White
Legend Pictogram ID
PPIC-246
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Pets Allowed In Playground Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.