Zoro Homepage

NO POSITIONS AVAILABLE/HELP WANTED, 12 in W x 8 in H, Rectangle, Plastic, 487D44

  • Mfr # 487D44

  • Zoro # G6555293


product price: $8.49
/ea

Key Features

Legend
NO POSITIONS AVAILABLE/HELP WANTED
Sign Material
Plastic
Height
8 in
Width
12 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487D44
Zoro #
G6555293
UPC #
00194484298852
Country of Origin
United States

Dimensions

Height
8 in
Width
12 in
Thickness
0.055 in

Details

Item
Admittance Sign
Legend
NO POSITIONS AVAILABLE/HELP WANTED
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Legend Style
Text
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
DOL 29 CFR 1625.4
ANSI Compliant
No
OSHA Compliant
No
Sign Background Color
Red
Legend Color
White
Sign Legend Text Color
White
Sign Legend Style
Text
Sign Header
No Header
ANSI 969 Compliant
No
Glow In The Dark
No
Number of Printed Sides
2
Sign Legend
No Positions Available/Help Wanted
Product Type
Admittance Sign

Description

Admittance Sign, Rectangle, Number of Printed Sides 2, English, Sign Legend No Positions Available/Help Wanted, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.