No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N43

  • Mfr # 473N43

  • Zoro # G5603031


product price:  $22.89
/ea

Key Features

Header
Warning
Legend
Lead Work Area Poison No Smoking Or Eating
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473N43
Zoro #
G5603031
UPC #
00194484120610
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Warning
Legend
Lead Work Area Poison No Smoking Or Eating
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.62(m)
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
State Specific Sign
No
Average Outdoor Durability
5 yr
Sign Header
Warning
Metal Detectable
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend
Lead Work Area Poison No Smoking Or Eating
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend Background Color
Red, White
Write on Surface
No
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Anti-Slip Surface
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Number of Printed Sides
1
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1926.62(m)
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Lead Work Area Poison No Smoking Or Eating, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.