No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473T64

  • Mfr # 473T64

  • Zoro # G5637648


product price: $23.99
/ea

Key Features

Header
Danger
Legend
Fuel Storage No Smoking
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473T64
Zoro #
G5637648
UPC #
00194484123796
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Fuel Storage No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend
Fuel Storage No Smoking
Sign Header
Danger
Number of Printed Sides
1
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Write on Surface
No
Sign Legend Style
Text
Sign Header Style
Text
State Specific Sign
No
Sign Legend Background Color
White
Mirror Print
No
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fuel Storage No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.