No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473T91

  • Mfr # 473T91

  • Zoro # G5563159


product price:  $23.99
/ea

Key Features

Header
Danger
Legend
Nitrogen Storage No Smoking No Open Flames
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473T91
Zoro #
G5563159
UPC #
00194484124069
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Nitrogen Storage No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Mounting Pattern
4 Corner
Sign Header Style
Text
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Sign Legend
Nitrogen Storage No Smoking No Open Flames
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Sign Legend Style
Text
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Write on Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Mirror Print
No
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Nitrogen Storage No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.