No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473U82

  • Mfr # 473U82

  • Zoro # G5650421


product price: $23.99
/ea

Key Features

Header
Danger
Legend
Diesel Fuel No Smoking No Open Flames Will Result In Serious Injury Or Death
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473U82
Zoro #
G5650421
UPC #
00194484124960
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Diesel Fuel No Smoking No Open Flames Will Result In Serious Injury Or Death
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Double-Sided
No
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Background Color
Red
Sign Header Style
Symbol and Text
Sign Legend
Diesel Fuel. No Smoking, No Open Flames. Will Result In Serious Injury Or Death.
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Legend Pictogram ID
PFXG-57
Header Pictogram ID
PPIC-61
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Outdoor Life Expectancy
5 yr
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Legend Pictogram Description
No Smoking
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Sign Header
Danger
Material Properties
Rigid
ANSI 969 Compliant
No
Mirror Print
No
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Diesel Fuel. No Smoking, No Open Flames. Will Result In Serious Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.