No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473U88

  • Mfr # 473U88

  • Zoro # G5576300


product price: $22.89
/ea

Key Features

Header
Danger
Legend
Hydrogen. Flammable Gas. No Smoking Or Open Flames.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473U88
Zoro #
G5576300
UPC #
00194484125028
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Hydrogen. Flammable Gas. No Smoking Or Open Flames.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.103, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Background Color
Black, Red
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header Background Color
Red
Metal Detectable
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Write on Surface
No
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Header Pictogram ID
PPIC-61
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Legend Pictogram Description
No Smoking
Sign Mounting Location
Wall
Chemical Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.103, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Legend Pictogram ID
PFXG-57
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Hydrogen. Flammable Gas. No Smoking Or Open Flames.
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Sign Header Style
Symbol and Text
Sign Header
Danger
Graffiti Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hydrogen. Flammable Gas. No Smoking Or Open Flames., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.