Zoro Homepage

No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473V02

  • Mfr # 473V02

  • Zoro # G5634592


product price: $22.89
/ea

Key Features

Header
Danger
Legend
LP Gas Storage. No Smoking Or Open Flames Within 50 ft
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473V02
Zoro #
G5634592
UPC #
00194484125158
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Danger
Legend
LP Gas Storage. No Smoking Or Open Flames Within 50 ft
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.110(h)(12), OSHA 29 CFR 1910.145
Header Background Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header Text Color
White
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Write on Surface
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Header Background Color
Red
Legend Pictogram ID
PFXG-57
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.110(h)(12)
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Minimum Application Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Includes Mounting Hardware
No
Number of Printed Sides
1
Metal Detectable
No
Material Properties
Rigid
ANSI 969 Compliant
No
Header Pictogram ID
PPIC-61
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Mirror Print
No
Corrosion Resistant
Yes
Legend Pictogram Description
No Smoking
Anti-Slip Surface
No
Sign Legend
Lp Gas Storage. No Smoking Or Open Flames Within 50 Ft.
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lp Gas Storage. No Smoking Or Open Flames Within 50 Ft., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.