No Smoking Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 473N89

  • Mfr # 473N89

  • Zoro # G5554783


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
No Smoking No Open Flames
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473N89
Zoro #
G5554783
UPC #
00194484121075
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, NFPA 99, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Sign Legend Text Color
Red, White
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Write on Surface
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Format
Other Format
Sign Header
No Header
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
NFPA Standard
NFPA 99
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Sign Legend
Oxygen No Smoking No Open Flames
Sign Legend Background Color
Red, White
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Glow In The Dark
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Oxygen No Smoking No Open Flames, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.