No Smoking Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 473P20

  • Mfr # 473P20

  • Zoro # G5605378


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
No Smoking Stop Your Motor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473P20
Zoro #
G5605378
UPC #
00194484121372
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Stop Your Motor
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, White
Glow In The Dark
No
Sign Legend
No Smoking Stop Your Motor
Corrosion Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Sign Format
Other Format
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Legend Background Color
Red, White
Sign Header
No Header
Mirror Print
No
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Stop Your Motor, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.