No Smoking Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 473P58

  • Mfr # 473P58

  • Zoro # G5626472


product price:  $13.99
/ea

Key Features

Header
Caution
Legend
Battery Charging Station No Smoking Or Open Flames
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473P58
Zoro #
G5626472
UPC #
00194484121754
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Caution
Legend
Battery Charging Station No Smoking Or Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g)(10), OSHA 29 CFR 1926.441
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Background Color
Black
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Chemical Resistant
Yes
Mirror Print
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
Yellow
Sign Header Style
Text
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g)(10), OSHA 29 CFR 1926.441
Material Properties
Rigid
Sign Header
Caution
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Maximum Service Temperature
168 Degrees F
Sign Legend
Battery Charging Station No Smoking Or Open Flames
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Charging Station No Smoking Or Open Flames, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.