No Smoking Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 473P80

  • Mfr # 473P80

  • Zoro # G5650333


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Battery Charging Station No Smoking Or Open Flames Injury May Result
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473P80
Zoro #
G5650333
UPC #
00194484121976
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Caution
Legend
Battery Charging Station No Smoking Or Open Flames Injury May Result
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g)(10), OSHA 29 CFR 1926.441
Sign Legend Color
Black
Sign Legend Text Color
Black
Legend Pictogram Description
No Smoking
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Sign Legend
Battery Charging Station. No Smoking Or Open Flames. Injury May Result.
Anti-Slip Surface
No
Includes Mounting Hardware
No
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Yellow
Metal Detectable
No
Graffiti Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Symbol and Text
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g)(10), OSHA 29 CFR 1926.441
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Legend Pictogram ID
PFXG-57
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Header Text Color
Black
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Sign Header
Caution
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Header Pictogram ID
PPIC-55
Write on Surface
No
ANSI Standards
ANSI Z535
Material Properties
Rigid
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Battery Charging Station. No Smoking Or Open Flames. Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.