No Smoking Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 473R88

  • Mfr # 473R88

  • Zoro # G5593347


product price: $13.99
/ea

Key Features

Header
Danger
Legend
Battery Charging Area No Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473R88
Zoro #
G5593347
UPC #
00194484123048
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Battery Charging Area No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g)(10), OSHA 29 CFR 1926.441
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g)(10), OSHA 29 CFR 1926.441
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
State Specific Sign
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Sign Header
Danger
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Legend
Battery Charging Area No Smoking
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header Style
Text
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Mirror Print
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Charging Area No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products