Shop CONDOR

No Smoking Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 473T38

  • Mfr # 473T38
  • Zoro # G5563868

product price: 
$
13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Diesel No Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
473T38
Zoro #
G5563868
UPC #
00194484123536
Country of Origin
United States
Item
No Smoking Sign
Header
Danger
Legend
Diesel No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Legend
Diesel No Smoking
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Header Style
Text
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Sign Legend Style
Text
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Sign Header
Danger
Corrosion Resistant
Yes
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.