No Smoking Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 473T67

  • Mfr # 473T67

  • Zoro # G5614563


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Fuel Storage No Smoking
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473T67
Zoro #
G5614563
UPC #
00194484123826
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Fuel Storage No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Sign Header
Danger
Graffiti Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend
Fuel Storage No Smoking
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fuel Storage No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.